Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Feline Heart and Lung Model
SDPSCI_ED

Catalog No. S00595 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W):
6.5 x 5 in. Base
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S00595 6.5 x 5 in. Base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00595 Supplier 3B Scientific™ Supplier No. 1019584
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3B Scientific Feline Heart And Lung Model demonstrates an infestation of a single heartworm (dirofilaria immitis).

  • Average feline heart and lungs infested with a single heartworm (dirofilaria immitis).
  • Cut-away view demonstrates structures in the heart (right ventricle, pulmonary trunk, pulmonary arteries) and lungs where adult-stage heartworms are normally found. The cut section of the lung indicates patches of heartworm-induced irritation.
    • Model size: 3.75 x 2.75 x 2.5 in.
    • Base: 6.5 x 5 in.

Specifications

Dimensions (L x W x H) 3.75 x 2.75 x 2.5 in.
Dimensions (L x W) 6.5 x 5 in. Base
For Use With (Application) Anatomy Demonstrations
Includes Heart, Lungs, Single Heartworm
Product Type Feline Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.