Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ Female/Female Adapter Set

Catalog No. BTX450088 Shop All BTX Harvard Products
Change view
Click to view available options
Connection Type:
Banana Cables
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
BTX450088 Banana Cables
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX450088 Supplier BTX™ Supplier No. 450088
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Female/Female Adapter Set for 4 mm diameter Banana Plug Cables.

  • For connection to electroporation generators
  • 4 mm Female/Female Adapter Set

Specifications

For Use With (Application) To connect an electrofusion/electroporation system to the electrodes and chambers to be used for a particular application
For Use With (Equipment) 4 mm dia. Banana Plug Cables 45-0216
Product Line BTX Electroporation
Product Type Electroporation accessory
Description Female/Female Adapter Set for Banana Plug Cables 45-0216
Display LCD
Length (English) Cable 10 ft.
Length (Metric) Cable 3.1 m
Sterility Non-sterile
Connection Type Banana Cables
Pulse Form Exponential Decay Wave, Square Wave
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.