Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain FEP Gas Sampling Bag, 0.5 L, On/Off Valve

Catalog No. NC3661342
Encompass_Preferred

Saint-Gobain Chemware FEP gas sampling bags provide an inert, chemically resistant container for collection and transport of gas samples in field and laboratory applications. These bags are constructed from 5 mil FEP film and are supplied as a case pack for routine sampling, calibration, and emissions monitoring tasks.

  • Material: FEP fluoropolymer film, 5 mil (125 μm) thickness.
  • Capacity: 0.5 L.
  • Dimensions: 150 x 150 mm (approximately 6 x 6 in).
  • Valve options: nickel-plated brass on/off valve (3/16 in hose barb) or PTFE/silicone septum in polypropylene housing.
  • Temperature rating: up to 200°F (93°C).
  • Pack quantity: case of 10 bags.
  • Typical applications: gas sample analysis, emissions monitoring, instrument calibration.

Catalog No. NC3661342 Supplier Accuflow Systems Supplier No. D107500210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Chemware FEP gas sampling bags provide an inert, chemically resistant container for collection and transport of gas samples in field and laboratory applications. These bags are constructed from 5 mil FEP film and are supplied as a case pack for routine sampling, calibration, and emissions monitoring tasks.

  • Material: FEP fluoropolymer film, 5 mil (125 μm) thickness.
  • Capacity: 0.5 L.
  • Dimensions: 150 x 150 mm (approximately 6 x 6 in).
  • Valve options: nickel-plated brass on/off valve (3/16 in hose barb) or PTFE/silicone septum in polypropylene housing.
  • Temperature rating: up to 200°F (93°C).
  • Pack quantity: case of 10 bags.
  • Typical applications: gas sample analysis, emissions monitoring, instrument calibration.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.