Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain PharmaFluor Tubing, FEP, 3/16 in ID, 5/16 in OD

Catalog No. NC2606856
Encompass_Preferred

PharmaFluor FEP tubing is an ultra-pure, low-sorption fluoropolymer tubing engineered for critical biopharmaceutical, pharmaceutical, and laboratory fluid-transfer applications that require minimal extractables, high chemical resistance, and sterilizability.

  • Material: FEP fluoropolymer.
  • Inner diameter: 3/16 in (0.1875 in).
  • Outer diameter: 5/16 in (0.3125 in).
  • Wall thickness: 1/16 in (0.0625 in).
  • Coil length: 50 ft.
  • Temperature range: -100°F to 400°F (-73°C to 204°C).
  • Sterilizable via autoclave and ethylene oxide gas.
  • Low sorption and very low gas permeability.
  • Meets USP Biological Test for Plastics, Class VI, and has documented biocompatibility.

Catalog No. NC2606856 Supplier Accuflow Systems Supplier No. PHFE6031206250
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PharmaFluor FEP tubing is an ultra-pure, low-sorption fluoropolymer tubing engineered for critical biopharmaceutical, pharmaceutical, and laboratory fluid-transfer applications that require minimal extractables, high chemical resistance, and sterilizability.

  • Material: FEP fluoropolymer.
  • Inner diameter: 3/16 in (0.1875 in).
  • Outer diameter: 5/16 in (0.3125 in).
  • Wall thickness: 1/16 in (0.0625 in).
  • Coil length: 50 ft.
  • Temperature range: -100°F to 400°F (-73°C to 204°C).
  • Sterilizable via autoclave and ethylene oxide gas.
  • Low sorption and very low gas permeability.
  • Meets USP Biological Test for Plastics, Class VI, and has documented biocompatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.