Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ferno™ KED (Kendrick Extrication Device)
SDP

Catalog No. 18999315
Encompass
Encompass_Preferred
Change view
Click to view available options
Material:
Vinyl-coated Nylon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-999-315 Vinyl-coated Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-315 Supplier Ferno™ Supplier No. 125
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Designed to aid in immobilization and short transfer movement of patients with suspected spinal/cervical injuries or fracture

  • Vinyl-coated nylon made
  • Color-coded, sewn-in securing straps
  • Wraparound head/torso flaps for maximum support
  • Quick-release buckles
  • Head straps
  • Adjusta-Pad™ for padding
  • Integrated carrying handles
  • Radiographic translucence
  • Length: Opened Flat: 33 in. (83cm)
  • Rolled, in Case: 35 in. (90cm)
  • Width: Opened Flat 32 in. (80cm)
  • Rolled, in Case: 11 in. (27cm)
  • Thickness: Opened Flat: 1 in. (3cm)
  • Rolled, in Case: 6 in. (14cm)

Specifications

Product Type Kendrick Extrication Device
Material Vinyl-coated Nylon
For Use With (Application) Immobilising and extricating patients from vehicles or confined spaces
Includes Wrap around jacket, adjustable neck roll and two forehead/chin straps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.