Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ferric Chloride, MP Biomedicals, LLC

Catalog No. MP215349991 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Packaging:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
MP215349991 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP215349991 Supplier MP Biomedicals, Inc Supplier No. 0215349991

Ferric chloride anhydrous is a moderately strong Lewis acid and it is used as a catalyst in organic synthesis.

  • The vapor-phase co-reductions with other metal halides by hydrogen results in finely divided intermetallics with applications as structural materials or compounds with useful thermoelectric, magnetic, and oxidation-resistant properties
  • Ferric chloride is used in sewage treatment
  • It is also used as a leaching agent in chloride hydrometallurgy
  • The ferric chloride test is a traditional colorimetric test for phenols
TRUSTED_SUSTAINABILITY

Specifications

Boiling Point 315°C (literature)
Melting Point 306°C (literature)
Color Black
Packaging Plastic
Density 2.898 g/cm³at 25 °C (Lit.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.