Learn More
Description
- Constructed from medical-grade stainless steel for superior durability and corrosion resistance
- 3x10 mm bite provides powerful grasping and controlled bone resection
- 7-in. length offers extended reach into deeper regions
- Heavy-duty jaw design built for orthopedic and spinal bone work
- Balanced, ergonomic handle improves grip and reduces surgeon fatigue
- Smooth cutting and grasping action for efficient bone removal
- Polished finish for easy cleaning and reliable sterilization processes
- Autoclavable and reusable for repeated use
- Orthopedic bone trimming and removal
- Forensic, autopsy, and pathology labs
- Veterinary orthopedic surgery
Specifications
Specifications
| Product Type | Ferris-Smith Rongeur |
| Blade Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Style | Upper Bite |
| Length (English) | 7 in. |
| Length (Metric) | 17.8 cm |
| Length (Metric) Blade | 10 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.