Learn More
Ferrous Ammonium Sulfate Titrant, For Chlorine, Chlorine Dioxide (1mL = 0.1mg Cl), Certified, 0.00282N ±0.00010N (0.00282M), LabChem™
Shop All LabChem ProductsDescription
- Ferrous Ammonium Sulfate titrant designed for the analysis of chlorine and chlorine dioxide.
- Concentration: 0.00282N (0.00282M)
- Equivalency: 1 mL = 0.1 mg Cl
- Standardization: Traceable to NIST
- Methodology: Conforms to APHA 4500-Cl F, G and 4500-ClO2 D (20th Ed.)
- Container: 500 mL amber glass bottle
Specifications
Specifications
| Color | Clear pale green |
| Concentration | 0.00282N ±0.00010N (0.00282M) |
| Volume (Metric) | 4 L |
| Format | Liquid |
| Packaging | Amber Glass |
| Quantity | 4 L |
| Storage Requirements | Room Temperature |
| Type | Ferrous Ammonium Sulfate Titrant |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.