Learn More
Applied Biosystems™ MicroAmp™ Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL
Description
- Integral component of Applied Biosystems Fast PCR System
- Maximum thermal conductivity for precise thermal cycling
- Reproducible, specific, and sensitive PCR results in just 25 minutes
- Validated with other system components for consistent results
- Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- Increased thermal contact for faster, more uniform heating
- Advanced design dramatically increases its thermal contact with Applied Biosystems Veriti™ 96-Well Fast Thermal Cycler
- Consistent well-to-well thickness helps all samples cycle through PCR process uniformly
- Platform: 310 Genetic Analyzer, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 7500 Fast Dx System, 7500 Fast System, 7900HT Fast System, StepOnePlus™, Veriti™ Dx Fast Thermal Cycler, Veriti Fast Thermal Cycler, ViiA™ 7 Dx Fast System, ViiA 7 Fast System
Applications: Fast Real-Time PCR, PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Ambient
Specifications
Specifications
| Barcode | Includes Barcode |
| Certifications/Compliance | Certified DNA/RNase Free |
| Content And Storage | Contains 20 plates. May be stored at room temperature. Under proper storage conditions, plates may be stored indefinitely. |
| Packaging | 20 Plates |
| Product Line | MicroAmp |
| Color | Optical |
| Product Type | Microplate |
| For Use With (Equipment) | Thermal Cycler, Genetic Analyzer, DNA Analyzer |
| Skirt Style | Semi |
| Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.