Learn More
Description
Measure dose and dose rate at a secure distance for all situations where an extended range is required or high radiation may occur with the Thermo Scientific™ FH 40 TG Telescopic Probe, which attaches to the Thermo Scientific™ FH 40 GL Digital Survey Meter.
- Simultaneously determines dose and dose rate measurement at the operator end while measuring dose rate at the teleprobe end
- Features a built-in speaker and the ability to log up to 256 measurements for later retrieval by a PC via infrared serial interface
- A large backlit digital display with an analog graph and menu-driven operator functions facilitate a user-friendly interface
- Modular design allows easy exchange of components
- Extendible up to 4m (approx. 13ft.)
- Reinforced, isolating fiberglass material, fully watertight
- Half the weight of conventional teledetectors
- Interchangeable probes for different measurement tasks
- “Smart probes” with individual calibration
- Standard detector FHZ 612 contains two energy-compensated GM tubes
- Acoustic alarm levels can be set independently for both detectors
- Options include 1 × 1in. NaI detector head for high gamma sensitivity, neutron “sniffer” detector head, and beta-sensitive probe; options also include aluminum case and FH 40 G-X
- Display-Unit (FH 40 G without internal detector)
Recommended for:
- Nuclear power plants
- Nuclear industry
- Recycling industry
- Emergency response
- Fire brigades
- Nuclear medicine
- Research
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | FH 40 TG-10; Enrgy range: 60 keV - 1.3 MeV |
| Energy Range | 60 keV to 1.3 MeV |
| Detector Type | Two energy compensated GM tubes (low and high range) |
| Height (English) | 38 in. |
| Height (Metric) | 950 mm |
| Internal Detector | Proportional tube (supplied with Model TeleProbe40GL only) 10 µR/h to 10 R/h (100 nSv/h to 100 mSv/h) |
| Depth (English) | 3.2 in. |
| Depth (Metric) | 80 mm |
| Material | Reinforced, isolating fiberglass material, fully watertight |
| Measuring Range | 0.01 µSv/h to 10 Sv/h |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
