Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Fiber 15 Gal Lock Rim, Poly Cover w/GSKT
SDP

Catalog No. 191305586
Change view
Click to view available options
Capacity (English):
15 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-130-5586 15 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-5586 Supplier Youngstown Barrel & Drum Supplier No. 2007

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fiber 15 Gal Lock Rim, Poly Cover w/GSKT. MOQ of 100/ea. along with at least minimums of like drums listed, totaling a truckload quantity. Part numbers 191305584, 191305585, 19171191 or 19823212. UN rated 1G/Y72/S. 15 in. dia x 19.5 in.H.

Specifications

Product Type Fiber Drum
Closure Type Lever Lock Ring
Description New Fiber 15 Gal Lock Rim, Poly Cover w/gasket UN1G/Y72/S; Fiber / Ppr 260
Capacity (English) 15 gal.
Capacity (Metric) 56.7811767 L
Material Fiber
Head Style Open
Dimensions 11.09 in.
Height (English) 20 in.
Height (Metric) 508 mm
Diameter (English) Inner 15.5 in.
Diameter (English) Outer 15.59 in.
Diameter (Metric) Inner 39.37 cm
Diameter (Metric) Outer 396 mm
Weight (Metric) 3.139 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.