Learn More
Youngstown Barrel & Drum Fiber 41 Gal Lock Rim, Poly Cover w/GSKT and exterior blue band.

Specifications
Specifications
| Product Type | Fiber Drum |
| Closure Type | Lever Lock Ring |
| Description | New Fiber 41 Gal Lock Rim, Poly Cover w/Gasket and 1 in. Blue stripe UN1G/Y257/S; 56# Linerboard |
| Capacity (English) | 41 gal. |
| Capacity (Metric) | 155.201883 L |
| Material | Linerboard |
| Head Style | Open |
| Height (English) | 30.5 in. |
| Height (Metric) | 77.47 cm |
| Diameter (English) Inner | 20 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.