Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Fiber 41 Gal Lock Rim, Poly Cover w/GSKT
SDP

Catalog No. 191305585
Change view
Click to view available options
Capacity (English):
41 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-130-5585 41 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-5585 Supplier Youngstown Barrel & Drum Supplier No. 2006
Add to Cart
Add to Cart

Fiber 41 Gal Lock Rim, Poly Cover w/GSKT. MOQ of 100/ea. along with at least minimums of like drums listed, totaling a truckload quantity. Part numbers 191305584, 191305586, 19171191 or 19823212. UN rated 1G/Y257/S. 20 in. dia x 31 in.H.

Specifications

Product Type Fiber Drum
Closure Type Lever Lock Ring
Description New Fiber 41 Gal Lock Rim, Poly Cover w/Gasket UN1G/Y257/S; 55# Linerboard
Capacity (English) 41 gal.
Capacity (Metric) 155.201883 L
Material Linerboard
Head Style Open
Height (English) 30.5 in.
Height (Metric) 77.47 cm
Diameter (English) Inner 20 in.
Diameter (English) Outer 20.5 in.
Diameter (Metric) Inner 50.8 cm
Diameter (Metric) Outer 52.07 mm
Weight (English) 13.7 lb.
Weight (Metric) 6.21421546 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.