Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Fiber 44 Gal Lock Rim, Poly Cover w/GSKT
SDP

Catalog No. 191305584
Change view
Click to view available options
Capacity (English):
44 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-130-5584 44 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-5584 Supplier Youngstown Barrel & Drum Supplier No. 2005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fiber 44 Gal Lock Rim, Poly Cover w/GSKT. MOQ of 100/ea. along with at least minimums of like drums listed, totaling a truckload quantity. Part numbers 191305585, 191305586, 19171191 or 19823212. UN rated 1G/Y136/S. 20 in. dia x 33.5 in.H.

Specifications

Product Type Fiber Drum
Closure Type Lever Lock Ring
Description New Fiber 44 Gal Lock Rim, Poly Cover w/Gasket UN1G/Y136/S; Fiber / Ppr-355
Capacity (English) 44 gal.
Capacity (Metric) 166.558118 L
Material Fiber
Head Style Open
Height (English) 33.3858268 in.
Height (Metric) 848 mm
Diameter (English) Inner 20.20 in.
Diameter (English) Outer 20.63 in.
Diameter (Metric) Inner 513 mm
Diameter (Metric) Outer 524 mm
Weight (English) 11.09 lb.
Weight (Metric) 5.03 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.