Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Fiber Drum With Metal Lid and Ring
SDP

Catalog No. 18120462
Change view
Click to view available options
Capacity (English):
10 gal.
20 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-120-462 20 gal.
18-120-461 10 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-120-462 Supplier Youngstown Barrel & Drum Supplier No. 1995
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Youngstown Barrel and Drum™ Fiber Drum With Metal Lid and Ring is constructed of sturdy fiberboard for the containment and storage of dry or solid materials

Specifications

Certifications/Compliance 1G/Y120/S
Product Type Drum
Closure Type Steel Lever Lock
Capacity (English) 20 gal.
Capacity (Metric) 75.7082 L
Color Tan
For Use With (Application) For transport of dry, nonreactive solid materials only
Material Linerboard, Fiber, Steel
Freight Class 250
Head Style Open
Includes Lever Lock Ring and Lid
Packaging Plastic Wrapped if Shipping UPS Ground
Quantity 12 per Pallet
Dimensions 16.375 X 16.375 X 25.5 in.
Length (English) 16.375 in.
Length (Metric) 403 mm
Width (English) 16.375 in.
Width (Metric) 25.4 mm
Height (English) 25.5 in.
Height (Metric) 648 mm
Diameter (English) Inner 15.5in.
Diameter (English) Opening 15.5 in.
Diameter (English) Outer 16.375 in.
Diameter (Metric) Outer 403 mm
Weight (English) 8.2 lb.
Weight (Metric) 3.71946 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.