Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Nomex Cover All, 16 in. x 20 in. x 1 in., Blue, 50/Pk.

Catalog No. 5000509797
Encompass

These Nomex cover alls are designed for use as protective filtration media. Provided in a pack of 50, these blue covers measure 16 in. x 20 in. x 1 in. and are constructed from fiberglass material.

  • Dimensions: 16 in. x 20 in. x 1 in.
  • Color: Blue
  • Material: Fiberglass
  • Quantity: 50 per package

Catalog No. 50-005-09797 Supplier MSC Supplier No. 59827956
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Nomex cover alls are designed for use as protective filtration media. Provided in a pack of 50, these blue covers measure 16 in. x 20 in. x 1 in. and are constructed from fiberglass material.

  • Dimensions: 16 in. x 20 in. x 1 in.
  • Color: Blue
  • Material: Fiberglass
  • Quantity: 50 per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.