Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite F10-6 x 100 LEX Fixed-Angle Rotor for 1.6 L and 4 L General Purpose X Pro and ST Plus Centrifuges
GREENER_CHOICE

Catalog No. 75003340 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-340 6 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-003-340 Supplier Thermo Scientific™ Supplier No. 75003340
  • $6,010.00
    $4,905.65 / Each of 1

    Save $1,104.35

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

With a 45 degree angle alternative, this rotor offers a more consolidated pellet for better separations than the 25 degree option.

With a 45 degree angle alternative, this rotor offers a more consolidated pellet for better separations than the 25 degree option. Chemically-resistant and our lightest LEX option, Thermo Scientific™ Fiberlite™ Rotors also offer safe alternatives in a repairable rotor with 15 year warranty to save on replacement costs.

Fiberlite Rotors:
  • Reduced run-times with higher G-forces achieved with lightweight carbon fiber rotors
  • Corrosion-and fatigue-resistant design that ensures structural integrity
  • Backed by a 15-year warranty

Specifications:
  • Capacity: 6 × 100mL
  • Max. speed/RCF: 10,500rpm/15,038 x g†

Ordering Information:
Tube Adapters for F10-6x100 Rotor sold separately. O-ring Refresher Kit (021-069-031) is also available; contact your sales representative for information.

Compatible with:
Thermo Scientific Sorvall Legend X1, Sorvall Legend XT, Sorvall Legend XF, Sorvall ST 16, Sorvall ST 40, Multifuge X1, Multifuge X3, Megafuge 16, Megafuge 40, Thermo Scientific SL 16 and SL 40, and Thermo Scientific Nalgene bottles.

Recommended for:
Pelleting bacteria or yeast cells and for purifying nucleic acids and cells.

Note:
†Performance may vary by centrifuge model
TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F10-6 x 100 LEX Fixed Angle Rotor
Type Fixed Angle Rotor
Capacity 6 x 100 mL
Max. RCF 15,038 x g
Max. Speed 10,500 rpm
Radius (Metric) 122 mm
K Factor 3000
Max. Tube Length 105 mm
Max. Tube Diameter 38 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend X1/XT/XF and ST 16/40 Series, Thermo Scientific Multifuge X1/X3 and Megafuge 16/40 Series, Thermo Scientific SL 16/40 Series
Angle 45°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.