Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters

Catalog No. 0100138
Change view
Click to view available options
Capacity:
15 mL Conical Tube (Set of 2)
50 mL Conical Tube (Set of 2)
50 mL Round-bottom Tube (Set of 2)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-001-38 50 mL Round-bottom Tube (Set of 2)
75-100-136 50 mL Conical Tube (Set of 2)
75-101-073 15 mL Conical Tube (Set of 2)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-001-38 Supplier Thermo Scientific™ Supplier No. 0100138
Add to Cart
Add to Cart

Combine this rotor Adapter with the Fiberlite F14-6 x 250LE fixed-angle rotor.

Combine Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters with the Fiberlite F14-6 x 250LE fixed-angle rotor.

Note:

  • Adapters 00369 and 00456 must be used together for 7 mL round-bottom tubes

Ordering Information:

Fiberlite F14-6x250LE fixed-angle rotor body (75003662) is also available. Contact your sales representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type Round Bottom
Capacity 50 mL Round-bottom Tube (Set of 2)
Tube Size 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.