Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters
GSA_VA

Catalog No. 75101073 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
15 mL Conical Tube (Set of 2)
50 mL Conical Tube (Set of 2)
50 mL Round-bottom Tube (Set of 2)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-101-073 15 mL Conical Tube (Set of 2)
01-001-38 50 mL Round-bottom Tube (Set of 2)
75-100-136 50 mL Conical Tube (Set of 2)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 75-101-073 Supplier Thermo Scientific™ Supplier No. 75101073
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combine this rotor Adapter with the Fiberlite F14-6 x 250LE fixed-angle rotor.

Combine Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters with the Fiberlite F14-6 x 250LE fixed-angle rotor.

Note:
  • Adapters 00369 and 00456 must be used together for 7mL round-bottom tubes

Ordering Information:

Fiberlite F14-6x250LE fixed-angle rotor body (75003662) is also available. Contact your sales representative for more information.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Capacity 15 mL Conical Tube (Set of 2)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.