Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Fibre-Metal™ Welder's Cover Plates

Catalog No. 19017877
Change view
Click to view available options
2W x 4.25 in. L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-017877 2W x 4.25 in. L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-017877 Supplier Honeywell™ Supplier No. P242

missing translation for 'validMainframeMsg'

Top quality cover plates contain a higher percentage of CR.39 material than any other brand, including those that claim to be 100% CR.39. Higher quality provides better protection and a longer service life for expensive filter plates. These CR.39 covers measure 2 x 4-1/4 in.

Fibre-Metal provides safety and cover plates for welding helmets and goggles. The HIGH PERFORMANCE™ line includes a top quality cover plate for virtually every metal fabricating application. All products are produced to the highest standards with rigid quality control to enhance a fabricator's view of the job for maximum productivity while providing protection in accordance with ANSIZ87.1 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Width (English) 2 in.
Lens Tint Clear
Product Type Cover Plate
Length (English) 4.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.