Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ficoll™ Solution, Sigma-Aldrich

Catalog No. 01258944 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
25 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-258-944 25 mL
01-259-000 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-258-944 Supplier MilliporeSigma Supelco Supplier No. F541525ML
Add to Cart
Add to Cart

Type 400, 20% in H2O

Used in electrophoresis and as a hapten carrier. Most commonly used to prepare density gradients.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 25 mL
Product Type Solvent
Density 1.05 to 1.08 g/mL
Form Solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.