Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Field Notebook
SDP

Catalog No. 22039053 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
8.5 x 11 in.
3 x 5 in.
4 x 6 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-039-053 4 x 6 in.
22-039-052 3 x 5 in.
22-039-051 8.5 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-039-053 Supplier Mopec Supplier No. FS826
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for investigators, featuring a durable cover and water-resistant paper.

  • Construction
    • Spiral bound
  • Performance
    • Specially-treated paper that sheds water
    • Writes in wet or harsh weather conditions
  • Material
    • Polydura

Specifications

Material Polydura
Ruled Yes
Width (English) Page 6 in.
Length (English) Page 4 in.
Color Yellow
Cover Color Yellow
Dimensions (L x W) 4 x 6 in.
Autoclavable Not Autoclavable
Disposable Limited-use
Product Type Field Notebook
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.