Learn More
Fieldmaster™ Basic Water Sampler



Description
Includes
Operating instructions with definitions, recommended use and maintenance tips
- PVC water bottle is virtually unbreakable
- Lightweight foam float bobs the line to the surface if it falls into the water
- Braided polyester line has less stretch than nylon and more wear than twisted lines
- Stretches less than 5% and remains strong even if it frays
- Uncalibrated
- Water bottle capacity: 0.46 gal. (1.75L)
- Line length: 21.8 yd. (20m)
Specifications
Specifications
| Capacity (English) | 58.87 oz. |
| Capacity (Metric) | 1740 mL |
| Product Type | Basic Water Sampler Kit |
| Includes | Operating instructions with definitions, recommended use and maintenance tips, 5 in. dia. mouth plankton net, 153μm mesh, attached 125mL sample bottle |
| Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.