Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Filling Bells
GREENER_CHOICE

Catalog No. 14983B Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
7 mm
9 mm
11 mm
Height (Metric):
70 mm
85 mm
105 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric)
14-983B 11 mm 85 mm
11-850-07 9 mm 105 mm
14-983A 7 mm 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-983B Supplier Corning™ Supplier No. 3960L
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For aseptically filling culture tubes and bottles

For aseptic filling of vessels. Rubber tubing is attached to the top of the tubulation while the receiving vessel is placed inside the bell.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (English) 0.43 in.
Material Borosilicate Glass
No. per Case 1/Cs.
No. per Pack 1/Pk.
Height (Metric) 85 mm
Height (English) 3.34 in.
Diameter (Metric) 11 mm
Autoclavable Autoclavable
Shape Round
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.