Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Filling Needle Autoclave Bags with Drawstring
SDP

Catalog No. 19826130
Change view
Click to view available options
Dimensions (L x W):
1 x 1 in.
10 x 2 in.
10 x 3 in.
11 x 1 in.
11 x 2 in.
12 x 2 in.
12 x 3 in.
13 x 2 in.
14 x 3 in.
2 x 1 in.
2 x 1.5 in.
2 x 2 in.
3 x 1 in.
3 x 1.5 in.
3 x 2 in.
3 x 2.5 in.
4 x 2 in.
4 x 3 in.
4.5 x 0.75 in.
5 x 1 in.
5 x 1.5 in.
5 x 2 in.
5 x 3 in.
6 x 1 in.
6 x 2 in.
6 x 3 in.
7 x 1 in.
7 x 2 in.
8 x 1 in.
8 x 2 in.
8 x 3 in.
9 x 1 in.
9 x 2 in.
9 x 3 in.
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-826-130 4 x 3 in.
19-826-131 5 x 3 in.
19-826-133 6 x 3 in.
19-826-134 8 x 3 in.
19-826-136 9 x 3 in.
19-826-138 10 x 3 in.
19-826-139 12 x 3 in.
19-826-140 14 x 3 in.
19-826-087 4.5 x 0.75 in.
19-826-093 3 x 1.5 in.
19-826-095 1 x 1 in.
19-826-097 3 x 1 in.
19-826-099 5 x 1 in.
19-826-101 6 x 1 in.
19-826-102 7 x 1 in.
19-826-104 8 x 1 in.
19-826-105 9 x 1 in.
19-826-107 11 x 1 in.
19-826-109 2 x 1.5 in.
19-826-110 5 x 1.5 in.
19-826-111 2 x 2 in.
19-826-113 3 x 2 in.
19-826-114 4 x 2 in.
19-826-116 5 x 2 in.
19-826-117 6 x 2 in.
19-826-118 7 x 2 in.
19-826-120 8 x 2 in.
19-826-121 9 x 2 in.
19-826-122 10 x 2 in.
19-826-123 11 x 2 in.
19-826-125 12 x 2 in.
19-826-126 13 x 2 in.
19-826-129 3 x 2.5 in.
19-826-096 2 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Catalog No. 19-826-130 Supplier Keystone Cleanroom Products Supplier No. 6STK0304TD
Add to Cart
Add to Cart

Filling needle bags made from Tyvek and specifically designed for pharmaceutical use in steam sterilization applications.

PureClean™ Autoclavable Filling Needle Bags are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.

  • Tear and puncture resistant
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Steam indicator
  • Hydrophobic
  • Lint-free
  • Strong factory seals

Uncoated Tyvek™ on both sides for maximum breathability during sterilization without the chance of residue deposits on equipment post sterilization.

Tyvek™ filling needle bags stay in place via the adjustable drawstring closure system. The bags can be aseptically removed with forceps after the filling needles are set in place, without having to cut, or remove particulate generating autoclave tape. These are manufactured and packaged in an ISO6 Certified Cleanroom.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Dimensions (L x W) 4 x 3 in.
Length (English) 4 in.
Width (English) 3 in.
Product Type Autoclave Bag
Length (Metric) 10.2 cm
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.