Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Filling Needle Bags
SDP

Catalog No. 19826132
Change view
Click to view available options
Dimensions (L x W):
1 x 1 in.
10 x 1 in.
10 x 3 in.
12 x 2 in.
2 x 0.25 in.
24 x 1 in.
3 x 2 in.
3.5 x 0.75 in.
4 x 0.25 in.
4.5 x 0.75 in.
4.75 x 0.75 in.
5 x 0.75 in.
5 x 1 in.
5 x 2 in.
6 x 0.75 in.
6 x 1 in.
6 x 3 in.
7.5 x 0.75 in.
8 x 0.75 in.
8 x 1 in.
8 x 2 in.
9 x 3 in.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-826-132 6 x 3 in.
19-826-135 9 x 3 in.
19-826-137 10 x 3 in.
19-826-083 2 x 0.25 in.
19-826-084 4 x 0.25 in.
19-826-085 3.5 x 0.75 in.
19-826-086 4.5 x 0.75 in.
19-826-088 4.75 x 0.75 in.
19-826-089 5 x 0.75 in.
19-826-090 6 x 0.75 in.
19-826-091 7.5 x 0.75 in.
19-826-092 8 x 0.75 in.
19-826-094 1 x 1 in.
19-826-098 5 x 1 in.
19-826-100 6 x 1 in.
19-826-103 8 x 1 in.
19-826-106 10 x 1 in.
19-826-108 24 x 1 in.
19-826-112 3 x 2 in.
19-826-115 5 x 2 in.
19-826-119 8 x 2 in.
19-826-124 12 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 19-826-132 Supplier Keystone Cleanroom Products Supplier No. 6STK0306
Add to Cart
Add to Cart

Filling needle bags made from Tyvek and specifically designed for pharmaceutical use in steam sterilization applications.

PureClean™ Autoclave bags are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.

  • Uncoated Tyvek™ on both sides for maximum breathability during sterilization without the chance of residue deposits on equipment post sterilization
  • Tear and puncture resistant
  • Designed to be heat sealed closed
  • Superior to paper based autoclave pouches and wraps
  • Fast and consistent for equipment preparation area
  • Steam indicator and hydrophobic
  • Lint-free
  • Strong factory seals
  • Exceptional microbial barrier

Standardize and simplify the way equipment is wrapped for steam sterilization. The use of these bags will also save valuable time in the equipment prep area. The drapeable nature of the 1421B Tyvek™ material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting, or handling the wrapped part. Since 100% of the surface area allows for steam penetration and drying, each load can be configured for maximum efficiency and throughput.Manufactured and packaged in a Certified ISO6 Cleanroom.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Dimensions (L x W) 6 x 3 in.
Length (English) 6 in.
Width (English) 3 in.
Product Type Autoclave Bag
Length (Metric) 15.2 cm
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.