Learn More
CHEMetrics™ by AquaPhoenix Film Forming Amines Water Quality Visual Kit

Description
- The Film Forming Amines CHEMets™ Kit K-1006 Kit comes in a plastic case and contains everything needed to perform 30 FFA tests: CHEMets, Low and High Range Comparators, Acidifier Solution, 25 mL sample cup, and instructions.
Specifications
Specifications
| Analytes | Film Forming Amines |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 2 and 2 to 6 ppm |
| Type | Water Quality Visual Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.