Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Tapecase Film Tape, Silicone Adhesive, Polytetrafluoroethylene Film, 1 in, 18 yd, 1 ea

Catalog No. 502757893
Encompass_Preferred

This PTFE (polytetrafluoroethylene) film tape features a silicone adhesive, providing a durable, anti-stick surface designed to reduce friction between moving components. It is engineered for demanding environments, offering excellent chemical resistance and high-temperature stability, making it suitable for applications such as covering heated machinery and equipment. The tape ensures clean removal and is effective for various industrial maintenance and assembly tasks.

  • Provides a smooth, low-friction surface
  • Withstands a temperature range of -100°F to +500°F
  • Resistant to chemicals
  • Allows for clean-adhesive removal
  • Features a single-sided adhesive format
  • Suitable for indoor and outdoor use
  • Dimensions: 1 in. (25.4 mm) width by 18 yd. (16.5 m) length
  • Tensile strength of 20 lb/in.
  • Adhesion to steel of 25 oz./in.

Catalog No. 50-275-7893 Supplier Grainger Supplier No. 15D645
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PTFE (polytetrafluoroethylene) film tape features a silicone adhesive, providing a durable, anti-stick surface designed to reduce friction between moving components. It is engineered for demanding environments, offering excellent chemical resistance and high-temperature stability, making it suitable for applications such as covering heated machinery and equipment. The tape ensures clean removal and is effective for various industrial maintenance and assembly tasks.

  • Provides a smooth, low-friction surface
  • Withstands a temperature range of -100°F to +500°F
  • Resistant to chemicals
  • Allows for clean-adhesive removal
  • Features a single-sided adhesive format
  • Suitable for indoor and outdoor use
  • Dimensions: 1 in. (25.4 mm) width by 18 yd. (16.5 m) length
  • Tensile strength of 20 lb/in.
  • Adhesion to steel of 25 oz./in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.