Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger TAPECASE PTFE Rulon Slick Surface Film Tape, Silicone, 10 mil, 2 in x 18 yd, 1 ea

Catalog No. 502755687
Encompass_Preferred

This Rulon PTFE (polytetrafluoroethylene) film tape features a silicone adhesive, providing a smooth, anti-stick surface designed to reduce friction between moving parts. Engineered for durability, it offers higher abrasion and wear resistance than standard PTFE film tape, making it suitable for lining conveyors, bearings, gaskets, and other high-contact components. It is chemically resistant and facilitates clean adhesive removal, suitable for indoor and outdoor environments.

  • Adhesive material: Silicone
  • Backing material: Polytetrafluoroethylene (PTFE) film
  • Temperature range: -100°F to +500°F
  • Dimensions: 2 in. width by 18 yd. length
  • Thickness: 10 mil
  • Tensile strength: 20 lb./in.
  • Adhesion to steel: 25 oz./in.
  • Surface compatibility: ABS, acrylic, HDPE, metal, nylon, polycarbonate, polyester, PE, PP, PS, PTFE, and powder coated paints

Catalog No. 50-275-5687 Supplier Grainger Supplier No. 15D652
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Rulon PTFE (polytetrafluoroethylene) film tape features a silicone adhesive, providing a smooth, anti-stick surface designed to reduce friction between moving parts. Engineered for durability, it offers higher abrasion and wear resistance than standard PTFE film tape, making it suitable for lining conveyors, bearings, gaskets, and other high-contact components. It is chemically resistant and facilitates clean adhesive removal, suitable for indoor and outdoor environments.

  • Adhesive material: Silicone
  • Backing material: Polytetrafluoroethylene (PTFE) film
  • Temperature range: -100°F to +500°F
  • Dimensions: 2 in. width by 18 yd. length
  • Thickness: 10 mil
  • Tensile strength: 20 lb./in.
  • Adhesion to steel: 25 oz./in.
  • Surface compatibility: ABS, acrylic, HDPE, metal, nylon, polycarbonate, polyester, PE, PP, PS, PTFE, and powder coated paints

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.