Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FILMTEC WATER USA LLC FILTER MEMBRANE 81016MM

Supplier:  FILMTEC WATER USA LLC HSRO390FF

Encompass

  • High-quality permeate production for stringent hygiene applications.
  • Heat sanitizable design for reduced chemical usage.
  • Constructed from polyamide thin-film composite for durability.
  • High active surface area enhances system efficiency.
  • Full-fit configuration minimizes stagnant areas.
  • Optimizes capital and operational costs.
  • Complies with U.S. FDA standards.
  • Permeate flow rate of 9,000 gpd (34 m³/d) at standard test conditions.
  • Maximum operating temperature of 113°F (45°C).
  • 99.5% nominal salt rejection for enhanced filtration.
  • Wide pH range from 2 to 11 for continuous operation.
  • Minimum salt rejection of 97% after heat treatment.
  • Perfectly suited for critical applications requiring high purity water.

Catalog No. NC1565568


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.