Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix™ Filter Tips
GREENER_CHOICE

Catalog No. 13611104 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
10 μL
30 μL
100 μL
200 μL
300 μL
1000 μL
Length (English):
1.25 in.
1.69 in.
2 in.
2.312 in.
3.125 in.
3.52 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (English)
13-611-104 10 μL 1.25 in.
13-611-105 10 μL 1.69 in.
13-611-110 30 μL 2 in.
13-611-109 100 μL 2 in.
13-611-113 200 μL 2 in.
13-611-114 200 μL 3.52 in.
13-611-122 300 μL 2.312 in.
13-611-125 1000 μL 3.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 13-611-104
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.

The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.

Basix offers reliability and quality for all varieties of experiments, from everday liquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.

Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.

  • Unique small micron filter prevents aerosol contamination with no obstruction to airflow
  • Use aerosol barrier tips to ensure result integrity
  • Certified by independent laboratory sterile
  • RNase, DNase, DNA, and pyrogen free
  • Natural color
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 μL
Filtered Filtered
Sterility Sterile
Color Natural
Autoclavable Not Autoclavable
Length (English) 1.25 in.
Length (Metric) 3.17 cm
Clean Claims DNase, RNase, DNA, and Pyrogen Free
Format Rack
Tip Style Universal
For Use With (Equipment) Universal Fit
Product Line Basix
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.