Learn More
Description
- Using 47 mm membranes for filtering corrosive solutions, particulate removal from HPLC solvents, and filtration analysis with solid phase extraction disks.
- Support base has a sealed-in coarse porosity fritted disc.
- Complete assembly includes a 300 mL graduated funnel, aluminum clamp, support base and 1 liter filtering flask.
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 1 L |
| Material | Borosilicate Glass |
| For Use With (Application) | Organic Synthesis |
| Includes | Stainless Steel Filter |
| Product Type | Filtration Apparatus |
| Diameter (Metric) Disc | 47 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

