Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Financial Compact UV Lamps

Catalog No. UVP95001904 Shop All UVP Inc. Products
Change view
Click to view available options
Model:
UVL-23 lamp
UVL-23RS lamp with stand
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
UVP95001904 UVL-23RS lamp with stand
UVP95001901 UVL-23 lamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. UVP95001904 Supplier UVP Supplier No. 95001904

missing translation for 'validMainframeMsg'

Lightweight, easy-to-handle lamp design

  • Made of durable, lightweight plastic
  • Comes in 12V 4 watt style (for cigarette lighter operation)
  • Use with J-124 stand for hands-free operation
  • Hand-held and portable with 365nm UV wavength
  • Dimensions: 7.8L x 2.8W x 2.1D in. (198 x 71 x 53mm)

Bacterial identification, specimen staining, fluorescence of stained gels, sterilization, UV curing. Does not come with Filter Glass.

Specifications

Light Source UV
Voltage 115 V
Wattage 4 W
Case Material Plastic
Depth (English) 2.1 in.
Depth (Metric) 53 mm
Dimensions (L x W) 7.8 x 2.8 in. (198 x 71 mm)
For Use With (Application) UV curing, laboratory - E. coli identification, sterilization, readmission, fraud detection, lapidary, counterfeit detection
For Use With (Equipment) J-124 Stand
Length (English) 7.8 in.
Length (Metric) 198 mm
Model UVL-23RS lamp with stand
Packaging Quantity 1 Ea.
Width (English) 2.8 in.
Width (Metric) 71 mm
Product Type Financial Compact UV Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.