Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Complete Environmental Products, Inc. Fine Fiber Absorbent Pads
SDP

Catalog No. 23777010
Change view
Click to view available options
Dimensions (L x W):
17 x 15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
23-777-010 17 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-777-010 Supplier Complete Environmental Products, Inc. Supplier No. 38232709
Add to Cart
Add to Cart

Complete Environmental Products, Inc. Fine Fiber Absorbent Pads constructed of environmentally friendly materials

  • Constructed of two fine fiber polypropylene layers
  • Ultrasonically bonded around a high-loft meltblown core
  • The 17 in. x 15 in. design allows for an ideal fit with the Sterilis Solutions Autoclaving/Grinding System to absorb remediated Regulated Medical Waste (RMW) fluids from the sterilization process
  • Dimpled for faster absorption of liquids
  • Low-linting and maximum durability
  • Keep floors clean, dry, and safe

Specifications

Color Gray
Capacity (English) 50 oz.
Capacity (Metric) 1500 mL
Material Polypropylene Fiber
Type Perforated Sorbent Pad
For Use With (Application) Liquid Absorption
Packaging Quantity 50 Pads/Pk.
Dimensions (L x W) 17 x 15 in.
Length (Metric) 432 mm
Width (Metric) 381 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.