Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Powder Brush, 300 mm, Soft, Red

Catalog No. 502840014
Encompass

This Powder Brush is designed for sweeping fine particles such as flour from conveyor belts and food preparation surfaces.

  • Made from polypropylene, polyester (PBT), and stainless steel (AISI 304L)
  • Soft bristle stiffness
  • Dimensions: 300 mm length, 31 mm width, 78 mm height
  • Net weight: 0.3 kg
  • Red color
  • Complies with (EC) 1935/2004 on food contact materials
  • Complies with EU Regulation 2023/2006/EC of Good Manufacturing Practice
  • Complies with FDA Regulation CFR 21
  • Complies with UK 2019 No. 704 on food contact materials
  • Complies with REACH Regulation (EC) No. 1907/2006
  • Complies with California Proposition 65
  • Complies with Halal and Kosher standards
  • No PFAS intentionally added

Catalog No. 50-284-0014 Supplier MSC Supplier No. 93786911
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Powder Brush is designed for sweeping fine particles such as flour from conveyor belts and food preparation surfaces.

  • Made from polypropylene, polyester (PBT), and stainless steel (AISI 304L)
  • Soft bristle stiffness
  • Dimensions: 300 mm length, 31 mm width, 78 mm height
  • Net weight: 0.3 kg
  • Red color
  • Complies with (EC) 1935/2004 on food contact materials
  • Complies with EU Regulation 2023/2006/EC of Good Manufacturing Practice
  • Complies with FDA Regulation CFR 21
  • Complies with UK 2019 No. 704 on food contact materials
  • Complies with REACH Regulation (EC) No. 1907/2006
  • Complies with California Proposition 65
  • Complies with Halal and Kosher standards
  • No PFAS intentionally added

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.