Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Fine Precision General-Purpose Assembly Forceps

Catalog No. 21125087 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-087 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-125-087 Supplier Surgical Design™ Supplier No. SPL04
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fine-tip assembly forceps, 3.5 in., made from antimagnetic 300-series stainless steel for precision handling in microscopy, histology, electronics, and lab work.

  • Fine precision tips ideal for handling small, delicate components and materials.
  • Compact 3.5 in. length allows excellent control in tight or intricate workspaces.
  • Constructed from antimagnetic 300-series stainless steel for durability, corrosion resistance, and non-reactive performance.
  • Smooth, balanced tension for comfortable, fatigue-free handling.
  • Ideal for microscopy, histology, electronic assembly, slide preparation, and laboratory applications.
  • Reusable and easy to clean, suitable for daily professional use.

Specifications

Product Type General Purpose Tweezers
Material Stainless Steel (304)
Style High Precision Tweezers
Tip Style Smooth
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.