Learn More
Description
- Fine Medium Tips: Ideal for general precision work such as tissue handling, slide manipulation, and specimen sorting.
- Available in 4.5 in. and 6 in.: Choose compact maneuverability or extended reach based on your application.
- Straight Precision Alignment: Provides accurate tip contact for consistent handling.
- 300 Series Stainless Steel: Antimagnetic, corrosion-resistant, and durable for daily lab use.
- Enhanced Grip: Serrated handle ensures secure, slip-free control during delicate tasks.
- Lab-Grade Applications: Perfect for histology, microscopy, dissection, electronics, and general laboratory use.
Specifications
Specifications
| Tip Style | Straight |
| Length (English) | 4.5 in. |
| Material | Stainless Steel (304) |
| Length (Metric) | 11.4 cm |
| Product Type | Tweezers |
| Type | Fine Precision |
| Sterility | Non-sterile |
| Style | High Precision Tweezers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.