Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Fine Precision Medium Tipped Tweezers/Forceps

Catalog No. 21125116 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4.5 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-116 6 in.
21-125-115 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-125-116 Supplier Surgical Design™ Supplier No. SPL6406
Only null left
Add to Cart
Add to Cart

Medium-tip precision forceps are designed for controlled specimen handling, slide work, and detailed laboratory tasks.

  • Fine Medium Tips: Ideal for general precision work such as tissue handling, slide manipulation, and specimen sorting.
  • Available in 4.5 in. and 6 in.: Choose compact maneuverability or extended reach based on your application.
  • Straight Precision Alignment: Provides accurate tip contact for consistent handling.
  • 300 Series Stainless Steel: Antimagnetic, corrosion-resistant, and durable for daily lab use.
  • Enhanced Grip: Serrated handle ensures secure, slip-free control during delicate tasks.
  • Lab-Grade Applications: Perfect for histology, microscopy, dissection, electronics, and general laboratory use.

Specifications

Tip Style Straight
Length (English) 6 in.
Material Stainless Steel (304)
Length (Metric) 15.25 cm
Product Type Tweezers
Type Fine Precision
Sterility Non-sterile
Style High Precision Tweezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.