Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International Fine Saw Tooth Generator Probe
GREENER_CHOICE

Catalog No. 15341103 Shop All Omni International Inc Products
Change view
Click to view available options
Particle Size:
5 mm
17 mm
Size:
20 x 100 mm
20 x 145mm
7 mm dia. x 95 mm L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Size
15-341-103 17 mm 20 x 145mm
15-341-105 17 mm 20 x 100 mm
15-340-135 5 mm 7 mm dia. x 95 mm L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-341-103 Supplier Omni International Supplier No. 15401
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Saw Teeth add extra cutting action and stator design allows fine to medium samples to pass through the processing windows.

Comes with PTFE  upper and lower bearing. The entire probe can be autoclaved, or easily disassembled for cleaning. Optional Stainless steel upper bearings extend bearing life but are not autoclavable.

Specifications

Product Type Fine Sawtooth Generator Probe
Speed 10,000 to 18,000 rpm
Particle Size 17 mm
Size 20 x 145mm
Dimensions (L x W) 20 x 145 mm
Material Stainless Steel
For Use With (Application) Larger tissues homogenization, suspensions, emulsions, and fluids
For Use With (Equipment) Omni Mixer
Includes PTFE upper and lower bearing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.