Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Fingernail Clippings Evidence Collection Kit
SDP

Catalog No. 22446308 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
5.5 x 7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-308 5.5 x 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-446-308 Supplier Mopec Supplier No. FS460
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for safe collection of nail evidence during assault investigations, these materials help recover fingernail clippings that may result from a struggle. Collected evidence can be securely handled for comparison and potential DNA analysis as part of the investigative process.

Construction

  • (1) Tamper-evident, pre-sealed kit envelope
  • (1) Kit instruction sheet
  • (1) Metal fingernail clipper
  • (1) Right-hand envelope containing one paper bindle
  • (1) Left-hand envelope containing one paper bindle
  • (1) Tamper-evident police evidence seal for resealing kit envelope after specimen collection

Dimensions

  • Envelope: 5.5 L x 7.5 W in.

Quantity

  • 25 per case

Performance

  • Everything needed for fingernail collection for comparing with evidence

Specifications

Dimensions (L x W) 5.5 x 7.5 in.
Product Type Evidence Collection Kit
Quantity 25/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.