Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Fingernail and Fingertip Swabbing Evidence Collection Kit
SDP

Catalog No. 22446297 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
5.5 x 7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-297 5.5 x 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-446-297 Supplier Mopec Supplier No. FS462
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for cases where scratching may have occurred but no visible debris is present, sterile moistened swabs collect trace DNA from beneath fingernails and fingertips. The recovered material can then be submitted for laboratory analysis and comparison during an investigation.

Construction

  • (1) Tamper-evident, pre-sealed kit envelope
  • (1) Kit Instruction Sheet
  • (2) Sterile, cotton-tipped Swabs (2/pkg)
  • (1) 5 cc Sterile Water
  • (1) Right-Hand Swab Box
  • (1) Left-Hand Swab Box
  • (1) Tamper-evident Police Evidence Seal for resealing kit envelope after specimen collection

Performance

  • For collection of trace DNA from under fingernails

Dimensions

  • Envelope: 5.5 L x 7.5 W in.

Specifications

Dimensions (L x W) 5.5 x 7.5 in.
Product Type Evidence Collection Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.