Learn More
Description
- Compatible with standard fingerprint inks and can be customized with organizational details.
- Printed on the front and back in blue.
- Made from 110 lb. index cardstock.
- Compatible with any type of fingerprinting ink.
- Flexible and durable construction.
- Resists creasing and wrinkling.
Specifications
Specifications
| Dimensions (L x W) | 8 x 8 in. |
| Product Type | Fingerprint Record Card |
| Quantity | 100/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
