Learn More
Thermo Scientific™ Finnpipette™ F1 Variable Volume Single-Channel Pipettes: PROMO

Description
- Silver (Ag) ions create an antimicrobial surface that inhibits growth of bacteria, microbes, and fungus
- “Set-and-forget” pipetting button enables easy volume adjustment
- Pipetting button rotates freely when not in locking position
- Finger rest can be adjusted 120° for optimal pipetting position
- Light, smooth pipetting action enables better results over longer periods
- Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
- Proprietary soft-touch tip ejection minimizes forces needed for tip ejection
Warranty: 5 years with web registration
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Accuracy | ±12 to 2.5% |
| Compatible Tips | Finntip Flex 10, 10, 50 |
| Description | F1 Adjustable-Volume Pipetter |
| Color | Pink |
| Model | F1 |
| Number of Channels | 1 |
| Product Line | Finnpipette™ F1 |
| Type | Variable Volume Pipette |
| Volume (Metric) | 0.2 to 2 μL (micro) |
| Increments | 0.002μL |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.