Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finnpipette™ F2 Multichannel Pipettes
GREENER_CHOICE

Catalog No. 14386367 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
1 to 10 μL
10 to 100 μL
30 to 300 μL
5 to 50 μL
Number of Channels:
8
12
16
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels
14-386-367 1 to 10 μL 16
14-386-359 1 to 10 μL 8
14-386-360 5 to 50 μL 8
14-386-361 10 to 100 μL 8
14-386-362 30 to 300 μL 8
14-386-363 1 to 10 μL 12
14-386-364 5 to 50 μL 12
14-386-365 10 to 100 μL 12
14-386-366 30 to 300 μL 12
14-386-368 5 to 50 μL 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-386-367 Supplier Thermo Scientific™ Supplier No. 4662080
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use this multichannel pipette for highly demanding applications where robustness and durability are essential.

Use the Thermo Scientific™ Finnpipette™ F2 Multichannel Pipette for highly demanding applications where robustness and durability are essential. With a sleek, rugged design, this pipette is built with PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Fully autoclavable and available in 8-, 12- and 16-channel models with a selection of volume ranges. In the low volume models, the super blow-out function ensures accurate dispensing for even the lowest volumes.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F2: Proven reliable for long-term intensive use

Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.

Fully autoclavable
Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.

Maintenance is Easy
Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.

Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.

Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

CE marked
The Finnpipette F2 Pipette together with compatible Finntip tips is CE marked in accordance with IVD Directive in Europe.

5 Year Warranty
With convenient online registration, and may vary by country
TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Finntip 20 Micro, Filter 20 Micro
Description Finnpipette™ F2
Autoclavable Autoclavable
Color Purple
Number of Channels 16
Product Line Finnpipette™ F2
Type Pipette
Volume (Metric) 1 to 10 μL
Increments 0.02μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.