Learn More
- Home
- Products
- Pipette Products
- Pipette Tips
- Pipette Specific Tips
- Thermo Scientific™ Finntip™ Pipette Tips
Thermo Scientific™ Finntip™ Pipette Tips
Catalog No. 14245148| Catalog No. | Volume (Metric) | Sterility | Color Code | Fit for Purpose |
|---|---|---|---|---|
| 14-245-148 | 10 μL | Non-sterile | Pink | - |
| 21-377-208 | 10 μL | Non-sterile | Pink | Certified Quality |
| 21-377-210 | 10 μL | Sterile | Pink | Sterile & PCR Ready |
| 21-377-209 | 10 μL | Non-sterile | Pink | Certified Quality |
| 14-245-149 | 10 μL | Non-sterile | Pink | Certified Quality |
| 21-377-299 | 1000 μL | Non-sterile | Blue | Certified Quality |
| 21-377-840 | 1000 μL | Non-sterile | Blue | Certified Quality |
| 21-377-841 | 1000 μL | Sterile | Blue | Sterile & PCR Ready |
| 21-377-842 | 1000 μL | Non-sterile | Blue | Certified Quality |
| 21-377-128 | 300 μL | Non-sterile | Orange | Certified Quality |
| 21-377-77 | 300 μL | Sterile | Orange | Sterile & PCR Ready |
| 21-377-241 | 300 μL | Non-sterile | Orange | Certified Quality |
| 21-377-49 | 300 μL | Non-sterile | Orange | Certified Quality |
| 21-377-304 | 5 mL | Non-sterile | Green | Certified Quality |
| 21-377-510 | 5 mL | Non-sterile | Green | Certified Quality |
| 21-377-511 | 5 mL | Sterile | Green | Sterile & PCR Ready |
| 02-681-249 | 10 mL | Non-sterile | Red | Certified Quality |
| 02-681-250 | 10 mL | Non-sterile | Red | Certified Quality |
| 02-681-251 | 10 mL | Sterile | Red | Sterile & PCR Ready |
| 21-377-296 | 50 μL | Non-sterile | Turquoise | Certified Quality |
| 21-377-385 | 50 μL | Non-sterile | Turquoise | Certified Quality |
| 21-377-386 | 50 μL | Sterile | Turquoise | Sterile & PCR Ready |
| 21-377-300 | 1000 μL | Non-sterile | Blue | - |
| 21-377-46 | 1000 μL | Non-sterile | Blue | Non-sterile |
| 21-377-50 | 5 mL | Non-sterile | Green | - |
| 21-377-305 | 5 mL | Non-sterile | Green | - |
| 21-377-146 | 10 mL | Non-sterile | Red | - |
Description
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2 μL to 10 mL
- 96-format volumes: 10, 250, 300 and 1000 μL
- 384-format volumes: 20 and 50 μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Specifications
Specifications
| Description | Finntip 10 refill starter kit, Non-Filtered, Non-sterile, Refill |
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Pink |
| Model | Finntip 10 refill starter kit |
| Length (English) | 1.2 in. |
| Length (Metric) | 3.2cm |
| Certifications/Compliance | ISO 9001, ISO 14001, ISO 13485 |
| Format | Refill |
| Color Code | Pink |
| For Use With (Equipment) | Thermo Scientific Finnpipette 10 |
| Product Line | FinnTip |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.