Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips
GSA_VAGREENER_CHOICE

Catalog No. p-4525583 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
250 μL
1000 μL
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Format
21-377-117B 250 μL Non-sterile Bagged
21-377-118B 1000 μL Non-sterile Bagged
21-377-603 1000 μL Sterile Rack
21-377-117C 250 μL Non-sterile Rack
21-377-119 250 μL Sterile Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21-377-117B Supplier Thermo Scientific™ Supplier No. 9405020
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.

Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.

Features:

  • Two different models cover volume range of 10-1000 μL
  • Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
  • Color code: White
  • Length: 5.3cm/7.2cm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Finntip 250 Wide, Non-Filtered, Non-sterile, Bulk
Volume (Metric) 250 μL
Filtered Non-filtered
Sterility Non-sterile
Model Finntip 250 Wide
Length (English) 2 in.
Length (Metric) 5.3 cm
Format Bagged
Packaging 1000/Bag
Color Code White
For Use With (Equipment) Thermo Scientific Finnpipette 250
Product Line FinnTip Wide Orifice
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.