Learn More
Description
- NFPA 72 compliant: Keeps fire alarm circuits clearly identified and protected
- Locks breakers ON: Prevents accidental shutoffs without restricting internal tripping
- Universal fit: Mounts easily onto standard single-pole breakers
- Durable construction: Steel frame with a powder-coated finish
- Complete labeling kit: Includes high-visibility red FA, EC and panel labels
- Fast installation: Tightens easily using the included 8-32 hex key
Specifications
Specifications
| Product Type | Lockout Device |
| Color | Red |
| Material | Steel |
| Dimensions (D x W x H) | 0.49 x 2.0 x 0.88 in. |
| Length (English) | 0.49 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.