Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Edwards Signaling Fire Bell, 120V AC, Gray, 8 in., 1 ea.

Catalog No. 502767176
Encompass_Preferred

This vibrating fire alarm bell is a diode-polarized signaling device designed for integration with fire alarm panels and detection systems. Constructed with a durable die-cast material and a gray finish, this 8 in. bell provides a loud, resonant tone for clear notification within indoor settings. It is engineered for surface mounting and operates on a 120 V AC power source.

  • Sound output of 95 dB at 1 m (85 dB at 10 ft)
  • Vibrating sound principle with diode-polarized circuitry
  • Surface mount design suitable for wall or ceiling installation
  • Operating temperature range of -31 °F to 150 °F
  • 0.034 A (34 mA) operating current at 60 Hz frequency
  • Dimensions of 8 in. diameter by 3-11/32 in. depth

Catalog No. 50-276-7176 Supplier Grainger Supplier No. 16X283
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This vibrating fire alarm bell is a diode-polarized signaling device designed for integration with fire alarm panels and detection systems. Constructed with a durable die-cast material and a gray finish, this 8 in. bell provides a loud, resonant tone for clear notification within indoor settings. It is engineered for surface mounting and operates on a 120 V AC power source.

  • Sound output of 95 dB at 1 m (85 dB at 10 ft)
  • Vibrating sound principle with diode-polarized circuitry
  • Surface mount design suitable for wall or ceiling installation
  • Operating temperature range of -31 °F to 150 °F
  • 0.034 A (34 mA) operating current at 60 Hz frequency
  • Dimensions of 8 in. diameter by 3-11/32 in. depth

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.