Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Edwards Signaling Fire Alarm Bell, 10 in., 120 V AC, Vibrating, Red, 1 ea.

Catalog No. 502766337
Encompass_Preferred

This 10 in. vibrating fire alarm bell is engineered for high-volume audible signaling to alert personnel during emergencies. Designed with a heavy-duty die-cast construction, it is suitable for both wall and ceiling surface mounting in environments where electrical supervision is required.

  • Operating voltage: 120 V AC
  • Sound output: 88 dBA at 10 ft.
  • Frequency: 60 Hz
  • Operating current: 34 mA
  • Temperature range: -31°F to 150°F
  • Features an integrated diode for electrical supervision
  • Meets UL, CSFM, FM, and MEA standards

Catalog No. 50-276-6337 Supplier Grainger Supplier No. 16X280
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 10 in. vibrating fire alarm bell is engineered for high-volume audible signaling to alert personnel during emergencies. Designed with a heavy-duty die-cast construction, it is suitable for both wall and ceiling surface mounting in environments where electrical supervision is required.

  • Operating voltage: 120 V AC
  • Sound output: 88 dBA at 10 ft.
  • Frequency: 60 Hz
  • Operating current: 34 mA
  • Temperature range: -31°F to 150°F
  • Features an integrated diode for electrical supervision
  • Meets UL, CSFM, FM, and MEA standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.