Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Edwards Signaling Vibrating Fire Alarm Bell, 6 in., Red, 120 VAC, 1 ea

Catalog No. 502766338
Encompass_Preferred

These diode-polarized, vibrating fire alarm bells are designed for use with fire alarm control equipment. Featuring a rugged, compact mechanism and a loud, resonant tone, they are constructed with an alloy steel gong that is epoxy powder-coated red. They are rated for both indoor and outdoor use (with an optional weatherproof back box) and are compatible with various electrical box mounting configurations.

  • Operating voltage: 120V AC
  • Current rating: 0.034 A
  • Gong size: 6 in. (152 mm)
  • Sound intensity: 76 dB at 1 m (66 dB at 10 ft.)
  • Mounting compatibility: Surface, single gang, 3 1/2 in. (89 mm) or 4 in. (102 mm) octagon, or 4 in. (102 mm) square boxes
  • Approvals: UL Listed, CSFM Listed, and FM Approved

Catalog No. 50-276-6338 Supplier Grainger Supplier No. 16X282
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These diode-polarized, vibrating fire alarm bells are designed for use with fire alarm control equipment. Featuring a rugged, compact mechanism and a loud, resonant tone, they are constructed with an alloy steel gong that is epoxy powder-coated red. They are rated for both indoor and outdoor use (with an optional weatherproof back box) and are compatible with various electrical box mounting configurations.

  • Operating voltage: 120V AC
  • Current rating: 0.034 A
  • Gong size: 6 in. (152 mm)
  • Sound intensity: 76 dB at 1 m (66 dB at 10 ft.)
  • Mounting compatibility: Surface, single gang, 3 1/2 in. (89 mm) or 4 in. (102 mm) octagon, or 4 in. (102 mm) square boxes
  • Approvals: UL Listed, CSFM Listed, and FM Approved

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.